Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Dispenser Kit with 450mL Refill Bottle (Discontinued)
Mfr # 1450-D8
Zoro # G9480003
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 450 mL
- Hygiene Form Gel
- Soap/Lotion Type Liquid/Gel
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1450-D8
- Zoro # G9480003
- UPC # 073852060348
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 450 mL |
Height | 8 1/8 in |
Width | 3 1/8 in |
Depth | 3 1/8 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 1/8 in |
Overall Height | 8 1/8 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Purell ES, Finish Matte, Compatible Manufacturer Model Number Liquid/Gel Refill, Refill Size 450 mL, Operation Mode Manual, Overall Depth 3 1/8 in, Overall Height 8 1/8 in, Overall Width 3 1/8 in, Form Gel, Liquid, Includes Refill Cartridge, Ready-to-Install Kit with Preassembled Base with Command(R) Strips From 3M
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.