Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, Hand Sanitizer, Touch-Free
Mfr # 1926-01-DLY
Zoro # G1857619
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 1926-01-DLY
- Zoro # G1857619
- UPC # 073852064346
- Country of Origin Switzerland
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 6 7/8 in |
Depth | 4 3/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 11 1/4 in |
Overall Height | 4 1/8 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material 304 Stainless Steel, Series LTX, Finish Epoxy Coated, Compatible with Manufacturer Model Number 1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 1/4 in, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 651311 12.5 oz. Lavender Scented Hand Soap with Pump, 6PK (721651311)
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- PULEX Abrasive Sleeve 22 Inch (VELL70170)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- ASI GROUP ASI Stainless Soap Dispenser Horizontal 0345 (345)
- Purell Hand Soap & Lotion Dispensers