Shop All Hand Sanitizer Dispenser Refills
Purell
Dispenser, f/CS6 Hand Sanitizer, 1200ml Cap, White/SR
Mfr # GOJ652001
Zoro # G902498780
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.27 quart
- Standards MWBE
- Color White / Silver
- Operation Mode Automatic
- Includes CS6 Hand Sanitizer Dispenser; Adhesive Tape; 4 x "C" Cell Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ652001
- Zoro # G902498780
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.27 quart |
Depth | 3.9" |
Height | 10.3" |
Width | 5.8" |
Details
Standards | MWBE |
Color | White / Silver |
Operation Mode | Automatic |
Item | CS6 Hand Sanitizer Dispenser |
Includes | CS6 Hand Sanitizer Dispenser; Adhesive Tape; 4 x "C" Cell Batteries |
For Use With | 6568-02; 6551-02 |
Material | ABS Plastic |
Features | Wall Mountable; Refillable; Site Window; Locking Mechanism; Touch-free |
Application | Handwash |
Description
Reliable, touch-free hand sanitizer dispenser is especially made to house and dispense PURELL CS6 Hand Sanitizer in 1200 ml. refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Large sight window makes it easy to check refill level. Fully ADA compliant dispenser features LOCK OR NOT technology so you can convert it to a locking system. PURELL CS6 Hand Sanitizer includes and runs on four C batteries. Easily replace batteries with no tools required. Dispenser is made of durable ABS plastic and mounts to wall with adhesive tape (included) or optional mounting screws (not included). Multiple hole pattern allows use of existing wall holes. Necessary mounting clearance is 8" from the bottom of the dispenser to the surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter (GAS18V-3N)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/package, 18 packages/case 13" L x 11.8" W (WIP310)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK4 (FG4012471)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- PURELL Advanced Hand Sanitizer Foam ES6 Starter Kit, Graphite (6453-1G-FS)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK4 (5193-04)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- FIRST AID ONLY Hand Sanitizer, 0.9 g, Fragrance Free (FAE-4027)
- Purell Hand Sanitizer Dispenser Refills