Shop All Hand Sanitizer Dispenser Refills
Purell
Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR
Mfr # GOJ512101
Zoro # G602498622
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.27 quart
- Standards MWBE
- Color White / Silver
- Operation Mode Manual
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ512101
- Zoro # G602498622
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.27 quart |
Width | 5.8" |
Height | 10.6" |
Depth | 4.5" |
Details
Standards | MWBE |
Color | White / Silver |
Operation Mode | Manual |
Item | CS4 Hand Sanitizer Dispenser |
Material | ABS Plastic |
Application | Handwash |
Features | Wall Mountable; Durable; Refillable; Site Window; Locking Mechanism |
For Use With | PURELL CS4 1200 mL Hand Sanitizer Refill (5168-03) |
Includes | CS4 Hand Sanitizer Dispenser; Adhesive Tape |
Description
Push-style, hand sanitizer dispenser is reliable and easy to maintain with no batteries to change. Large sight window makes it easy to check refill level. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Use the PURELL CS4 Hand Sanitizer Dispenser with 1200 ml. PURELL Hand Sanitizer refills. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- PURELL Advanced Hand Sanitizer Foam ES6 Starter Kit, Graphite (6453-1G-FS)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- AVANT Hand Sanitizer, Refill Bag, Fragrance Free (12089-34D-FF)
- Purell Hand Sanitizer Dispenser Refills