Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White
Mfr # GOJ513001
Zoro # G702498577
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ513001
- Zoro # G702498577
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Manual, push-style soap dispenser is designed for PURELL 1250 ml. Healthy Soap Refills (sold separately), It is reliable and fits any decor. Large sight window makes it easy to check refill level. Dispenser is fully ADA-compliant, reliable and easy to maintain with no batteries to change. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Monitor product levels with just one look. Collapsible, Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT Iron Out IO30N Multi-purpose Rust Stain Remover Powder-1 Pound 12 Ounces (IO30N)
- DEB Hand Sanitizer, 1000mL, Cartridge Type, PK6 (IFC1L)
- NOBLES Rear Squeegee Blade {Linatex} (390942-G)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PROVON FMX-12 Dispenser, Push-Style, 1200mL, Gray (5172-06)
- Purell Hand Soap & Lotion Dispensers