Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, Graphite
Mfr # GOJ513401
Zoro # G802498743
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic
- Size 1.32 quart
- Application Handwash
- Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ513401
- Zoro # G802498743
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.32 quart |
Height | 6.5" |
Width | 6.1" |
Length | 10.8" |
Details
Item | CS4 Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic |
Color | Graphite |
Application | Handwash |
Features | Site Window; Wall Mountable; Durable |
Type | Liquid Soap Dispenser |
Includes | CS4 Soap Dispenser; Adhesive Tape |
Standards | ADA |
For Use With | 5183-03; 5178-03; 5132-03; 5181-03 |
Description
Manual, push-style soap dispenser is designed for PURELL 1250 ml. Healthy Soap Refills (sold separately), It is reliable and fits any decor. Large sight window makes it easy to check refill level. Dispenser is fully ADA-compliant, reliable and easy to maintain with no batteries to change. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Monitor product levels with just one look. Collapsible, Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- LIBMAN COMMERCIAL Dust Pan with Whisk Broom White, 6PK (1031)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- Purell Hand Soap & Lotion Dispensers