Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White
Mfr # GOJ503001
Zoro # G002502233
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic
- Size 1.27 quart
- Application Handwash
- Height 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ503001
- Zoro # G002502233
- UPC # 73852509021
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 11.4" |
Width | 4.9" |
Length | 8.2" |
Details
Item | ES4 Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic |
Color | White |
Application | Handwash |
For Use With | PURELL® ES4 Hand Sanitizer Refill |
Type | Soap/Sanitizer Dispenser |
Features | Locking Mechanism; Durable; Wall Mountable |
Includes | ES4 Soap Dispenser; Adhesive Tape; Hardware |
Standards | MWBE |
Description
Push-style soap dispenser offers an elegant design that complements your decor. It is fully ADA-compliant, reliable and easy to maintain with no batteries to change. AT-A-GLANCE 1200 ml. refills provide the easiest way to see when refills need to be changed. Monitor product levels with just one look. Dispenser uses PURELL ES4 1200 ml. Healthy Soap refills. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the soap dispenser to a locking system. Dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose Cleaner, 32 oz. Portion Measuring Bottle (101109735)
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- VIKAN VIKAN Purple 24" Polypropylene Floor Squeegee (71608/29608)
- READ RIGHT Cleaning Wipes, White, Bag, Cloth, 75 Wipes, 6 x 6 in, Unscented, 75 PK (REARR1250)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- RUBBERMAID COMMERCIAL Soap Dispenser, Silver (FG402073)
- Purell Hand Soap & Lotion Dispensers