Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black
Mfr # GOJ503401
Zoro # G602502312
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic
- Size 1.27 quart
- Application Handwash
- Height 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # GOJ503401
- Zoro # G602502312
- UPC # 73852509038
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 11.4" |
Width | 4.9" |
Length | 8.2" |
Details
Item | ES4 Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic |
Color | Graphite |
Application | Handwash |
Standards | MWBE |
Includes | ES4 Soap Dispenser; Adhesive Tape; Hardware |
Features | Locking Mechanism; Durable; Wall Mountable |
For Use With | PURELL® ES4 Hand Sanitizer Refill |
Type | Soap/Sanitizer Dispenser |
Description
Push-style soap dispenser offers an elegant design that complements your decor. It is fully ADA-compliant, reliable and easy to maintain with no batteries to change. AT-A-GLANCE 1200 ml. refills provide the easiest way to see when refills need to be changed. Monitor product levels with just one look. Dispenser uses PURELL ES4 1200 ml. Healthy Soap refills. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the soap dispenser to a locking system. Dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- NORTH AMERICAN PAPER NORTH AMERICAN PAPER 5510202 Hand Towel Roll Dispenser, Plastic (5510202)
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- Purell Hand Soap & Lotion Dispensers