Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1200 ml Healthy Soap, Push-Style, White
Mfr # GOJ643001
Zoro # G002502462
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Size 1.27 quart
- Material ABS Plastic
- Application Handwash
- Height 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ643001
- Zoro # G002502462
- UPC # 73852509359
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 12.1" |
Width | 5.3" |
Length | 8.6" |
Details
Item | ES6 Touch-free Hand Soap Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | White |
Application | Handwash |
Standards | MWBE |
Features | Locking Mechanism; Durable; Wall Mountable; Touch-free |
Includes | ES6 Touch-free Hand Soap Dispenser; 4 x C Batteries; Adhesive Tape; Hardware |
For Use With | PURELL® ES6 1200 mL HEALTHY SOAP Refill |
Dispenser Operation | Battery |
Type | Soap/Sanitizer Dispenser |
Description
Soap dispenser offers hands-free operation for more sanitary use and an elegant design to complement your decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Dispenser uses PURELL ES6 1200 ml. Healthy Soap refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Dispenser includes four C batteries - no tools required for replacing batteries. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple-hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF MOTSENBOCKER'S LIFT OFF 32 oz. Bottle Stain Remover (MTS 40903)
- MR. LONGARM Mr. LongArm 8680 Tele-Wash Flow-Thru Extension Pole - 3' to 5' (8680)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- GOJO 2000 ml Foam Hand Soap Cartridge (5261-02)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- Purell Hand Soap & Lotion Dispensers