Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite
Mfr # GOJ643401
Zoro # G002502660
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Size 1.27 quart
- Material ABS Plastic
- Application Handwash
- Height 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ643401
- Zoro # G002502660
- UPC # 73852509366
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 12.1" |
Width | 5.3" |
Length | 8.6" |
Details
Item | ES6 Touch-free Hand Soap Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | Graphite |
Application | Handwash |
Type | Soap/Sanitizer Dispenser |
Includes | ES6 Touch-free Hand Soap Dispenser; 4 x C Batteries; Adhesive Tape; Hardware |
Standards | MWBE |
Dispenser Operation | Battery |
For Use With | PURELL® ES6 1200 mL HEALTHY SOAP Refill |
Features | Locking Mechanism; Durable; Wall Mountable; Touch-free |
Description
Soap dispenser offers hands-free operation for more sanitary use and an elegant design to complement your decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Dispenser uses PURELL ES6 1200 ml. Healthy Soap refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Dispenser includes four C batteries - no tools required for replacing batteries. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple-hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 160 Wipes, 9 1/2 in x 7 1/4 in, Unscented (SS10017P)
- IMPACT PRODUCTS Mop Bucket (2Y/2021-2Y-90)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- Purell Hand Soap & Lotion Dispensers