Shop All Hand Sanitizer Dispenser Refills
Purell
Dispenser, f/1200 ml Hand Sanitizer, Push-Style, White
Mfr # GOJ642001
Zoro # G502502511
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.27 quart
- Standards MWBE
- Color White
- Operation Mode Automatic
- Application Handwash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ642001
- Zoro # G502502511
- UPC # 73852509335
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.27 quart |
Depth | 8.6" |
Width | 5.3" |
Height | 12.1" |
Details
Standards | MWBE |
Color | White |
Operation Mode | Automatic |
Item | ES6 Hand Sanitizer Dispenser |
Application | Handwash |
Features | Locking Mechanism; Durable; Wall Mountable |
Includes | ES6 Hand Sanitizer Dispenser; 4 x C Batteries; Adhesive Tape; Hardware |
For Use With | PURELL® ES6 1200 mL Hand Sanitizer Refill |
Material | ABS Plastic |
Description
Hand sanitizer dispenser offers hands-free operation for more sanitary use and an elegant design to complement your decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Dispenser uses PURELL ES6 1200 ml. Hand Sanitizer refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Dispenser includes four C batteries - no tools required for replacing batteries. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- PROCTER & GAMBLE Dawn 75OZ Dish Soap (8124)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- Purell Hand Sanitizer Dispenser Refills