Shop All Hand Sanitizer Dispenser Refills
Purell
Dispenser, f/1200 ml Hand Sanitizer, Push Style, White
Mfr # GOJ502001
Zoro # G902502265
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.27 quart
- Standards MWBE
- Color White
- Operation Mode Manual
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ502001
- Zoro # G902502265
- UPC # 73852509069
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.27 quart |
Details
Standards | MWBE |
Color | White |
Operation Mode | Manual |
Item | ES4 Hand Sanitizer Manual Dispenser |
Material | ABS Plastic |
Includes | ES4 Hand Sanitizer Manual Dispenser; Adhesive Tape; Hardware |
Application | Handwash |
Features | Locking Mechanism; Durable; Wall Mountable |
For Use With | PURELL® ES4 Hand Sanitizer Refill |
Description
Push-style hand sanitizer dispenser offers an elegant design that complements your decor. It is fully ADA-compliant, reliable and easy to maintain with no batteries to change. AT-A-GLANCE 1200 ml. refills provide the easiest way to see when refills need to be changed. Monitor product levels with just one look. Dispenser uses PURELL ES4 1200 ml. Hand Sanitizer refills. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Gel Sanitizer Refill (5063-02)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- Purell Hand Sanitizer Dispenser Refills