Shop All Hand Sanitizer Dispenser Refills
Purell
Dispenser, f/1200 ml Hand Sanitizer, Push-Style, Graphite
Mfr # GOJ642401
Zoro # G802502525
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.27 quart
- Standards MWBE
- Color Graphite
- Operation Mode Automatic
- Includes ES6 Hand Sanitizer Dispenser; 4 x C Batteries; Adhesive Tape; Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # GOJ642401
- Zoro # G802502525
- UPC # 73852509342
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.27 quart |
Depth | 8.6" |
Height | 12.1" |
Width | 5.3" |
Details
Standards | MWBE |
Color | Graphite |
Operation Mode | Automatic |
Item | ES6 Touch-Free Hand Sanitizer Dispenser, Graphite (6424-01) |
Includes | ES6 Hand Sanitizer Dispenser; 4 x C Batteries; Adhesive Tape; Hardware |
Material | ABS Plastic |
Application | Handwash |
Features | Locking Mechanism; Durable; Wall Mountable; Touch-free |
For Use With | PURELL® ES6 1200 mL Hand Sanitizer Refill |
Description
Hand sanitizer dispenser offers hands-free operation for more sanitary use and an elegant design to complement your decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Dispenser uses PURELL ES6 1200 ml. Hand Sanitizer refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Dispenser includes four C batteries - no tools required for replacing batteries. Sanitary Sealed PET refill bottle features a removable collar for easy recycling. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic. It mounts to the wall with included adhesive tape or hardware. Mounting clearance is 8" from bottom of the dispenser to the surface. Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- ELEGANT 2Ply 144 Count Flat Box Facial Tissue, 36Pk (826-144 (PEC))
- RUBBERMAID COMMERCIAL Floor Squeegee, Curved, 24" (FG9C3400BLA)
- MARSHALLTOWN 1 3/4 in W Masonry Brush, 6 3/4 in L Handle, 6-1/2 in L Brush, White, Hardwood, 11 in L Overall (829)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Green Certified Hand Sanitizer Foam 700mL LTX-7 Refill, PK3 (1304-03)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- ZEP Hand Sanitizer, 55 gal, Fragrance Free (90085)
- Purell Hand Sanitizer Dispenser Refills