Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite
Mfr # GOJ783401
Zoro # G902498537
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material ABS Plastic
- Size 1.27 quart
- Application Handwash
- Height 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ783401
- Zoro # G902498537
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 10.3" |
Width | 5.8" |
Length | 4" |
Details
Item | CS8 Soap Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | Graphite |
Application | Handwash |
Standards | ADA |
For Use With | 7878-02; 7881-02; 5177-03 |
Features | Site Window; Wall Mountable; Durable |
Type | Liquid Soap Dispenser |
Includes | CS8 Soap Dispenser; Adhesive Tape |
Description
Using innovative energy-on-the-refill, the PURELL CS8 Soap Dispenser is always ready with touch-free, soap dispensing. Each new refill comes with its own energy source - a coin cell battery integrated into the refill. Optional SMARTLINK modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves. Large sight window makes it easy to check refill level. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Dispenser uses PURELL CS8 1200 ml. Energy-on-the Refill Healthy Soap refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Dispenser is fully ADA-compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- MALISH Brush Head, Grill (Coarse) (RHC)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- Purell Hand Soap & Lotion Dispensers