Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White
Mfr # GOJ653001
Zoro # G002498352
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material ABS Plastic
- Color White
- Size 1.27 quart
- Application Handwash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ653001
- Zoro # G002498352
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Details
Item | CS6 Soap Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | White |
Application | Handwash |
Type | Liquid Soap Dispenser |
Includes | CS6 Soap Dispenser; Adhesive Tape; 4 x "C" Cell Batteries |
Features | Touch-free; Wall Mountable; Site Window; Refillable; Lockable; Durable |
For Use With | PURELL CS6 1200 mL HEALTHY SOAP Refills |
Standards | ADA |
Description
Reliable, touch-free hand soap dispenser is especially made to house and dispense PURELL Healthy Soap in 1200 ml. refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Large sight window makes it easy to check refill level. Fully ADA compliant dispenser features LOCK OR NOT technology so you can convert it to a locking system. PURELL CS6 Soap Dispenser is made of durable ABS plastic and mounts to wall with adhesive tape (included) or optional mounting screws (not included). Multiple hole pattern allows use of existing wall holes. Necessary mounting clearance is 8" from the bottom of the dispenser to the surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT CO. CLEANER;BATHROOM;FOAM;19OZ (5703700071EA)
- GENUINE JOE Standard, 400 Sheets, White, 96 PK (GJO2540096)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHK6)
- CONDOR Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR05)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- Purell Hand Soap & Lotion Dispensers