Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome
Mfr # 8520-01
Zoro # G2762532
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8520-01
- Zoro # G2762532
- UPC # 073852010831
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Size | CXI 1500 mL |
Height | 15 1/8 in |
Width | 5 1/4 in |
Spout Length | 5 7/8 in |
Overall Height | 12 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Stainless Steel, Series CXT, Finish Chrome Plated, Compatible with Manufacturer Model Number 8516-04, 8545-04, 8561-04, 8565-04, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 in, Overall Height 12 in, Overall Width 5 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 1/4 in, Spout Length 5 7/8 in, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- STECCONE Complete RegClip Aluminum Squeegee 8 Inch (A101, A108)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- OIL-DRI Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene (L71392G)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL CS2 1000 ml White Push Style Hand Sanitizer Dispenser, 6PK (4121-06)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- Purell Hand Soap & Lotion Dispensers