Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, Counter Mount, SS, 1000mL
Mfr # 8646-01
Zoro # G2155257
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Hygiene Form Foam
- Material Die-Cast Zinc
- Color Silver
- Series Redifoam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8646-01
- Zoro # G2155257
- UPC # 10073852511762
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Height | 8 in |
Width | 11 1/2 in |
Depth | 13 1/8 in |
Spout Length | 5 1/4 in |
Overall Width | 11 1/2 in |
Overall Height | 8 in |
Overall Depth | 13 1/8 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Die-Cast Zinc, Series Redifoam, Finish Chrome Plated, Compatible with Manufacturer Model Number 8671-04, 8672-04, Refill Size 1,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 13 1/8 in, Overall Height 8 in, Overall Width 11 1/2 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 1/4 in, Spout Length 5 1/4 in, Form Foam, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LEAD 8 oz Liquid Hand Cleaner Squeeze Bottle (4460ES-8)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Yellow, 26 1/2 in Dia, Open Top, Plastic (FG265500YEL)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, WE (GOJ783001)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- Purell Hand Soap & Lotion Dispensers