Shop All Hand Soap & Lotion Dispensers
Purell
CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome
Mfr # 8540-01
Zoro # G4383626
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL, 2,300 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8540-01
- Zoro # G4383626
- UPC # 073852040890
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,500 mL, 2,300 mL |
Size | 2.3L |
Height | 8 1/2 in |
Width | 4 in |
Depth | 5 1/2 in |
Spout Length | 5 7/8 in |
Overall Width | 7 3/8 in |
Overall Height | 9 3/8 in |
Overall Depth | 7 3/8 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Metal, Series CXT, Finish Chrome Plated, Compatible Manufacturer Part Number 8545-04, 8561-04, 8565-04, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 7 3/8 in, Overall Height 9 3/8 in, Overall Width 7 3/8 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 1/4 in, Spout Length 5 7/8 in, Form Foam, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL CS2 1000 ml White Push Style Hand Sanitizer Dispenser, 6PK (4121-06)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- SAFEGUARD Dispenser, Foam Soap, Wall/Counter Mount (47436)
- Purell Hand Soap & Lotion Dispensers