Shop All Hand Soap & Lotion Dispensers
Purell
CS6 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, Graphite
Mfr # 6524-01
Zoro # G402690622
Sold in multiples of 250 for $647.50
$647.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Graphite
- Mounting Type Wall
- Height 15.64"
- Width 5.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 6524-01
- Zoro # G402690622
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 15.64" |
Width | 5.79" |
Depth | 3.93" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Graphite |
Mounting Type | Wall |
Includes | (4) C-Cell Batteries; Adhesive Mounting Tape |
Standards | ADA Compliant |
Weight | 2.46 lbs |
Mounting | Wall |
For Use With | PURELL® CS6 Hand Sanitizer Refills |
Holds | 1,200 mL |
Description
Touch-free dispenser for PURELL® hand sanitizer. Reliable, touch-free hand sanitizer dispenser with a large sight window makes it easy to check refill level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (2037843)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- Purell Hand Soap & Lotion Dispensers