Shop All Hand Sanitizer Dispenser Refills
Purell
CS4 Hand Sanitizer Dispenser, 1,200 mL, 6.12 x 4.48 x 10.81, White
Mfr # 5121-01
Zoro # G205736695
Sold in multiples of 250 for $752.50
$752.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Color White
- Mount Type Wall
- Width 6.12"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5121-01
- Zoro # G205736695
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Width | 6.12" |
Depth | 4.48" |
Height | 10.81" |
Details
Standards | ADA Compliant |
Color | White |
Item | Hand Cleaner Dispensers |
Mount Type | Wall |
Material | Plastic |
Container Type | 1,200 mL |
For Use With | PURELL® CS4 Hand Sanitizer Refills |
Net Weight | 1.55 lbs |
Dispenser Mount Type | Wall |
Description
Manual, push-style dispenser for PURELL hand sanitizer. Reliable, cost-effective manual dispenser designed to fit any décor. A large sight window offers AT-A-GLANCE checking of refill status. Collapsible PET refill bottle is easily recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 90 Wipes, 10 in x 7 1/2 in, Unscented, 6 PK (SS10005P)
- PROTEAM Left Caddy (830577)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- PURELL Hand Sanitizer, Cartridge, Foam, 550mL, PK4 (5194-04)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Black, No Dispenser (TCS-B)
- Purell Hand Sanitizer Dispenser Refills