Shop All Hand Soap & Lotion Dispensers
Purell
CS2 Soap Dispenser, 1000mL, White
Mfr # 4131-06
Zoro # G409232054
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Material ABS Plastic
- Color White
- Series CS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 4131-06
- Zoro # G409232054
- UPC # 10073852292678
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Overall Depth | 10 in |
Overall Height | 3 7/8 in |
Overall Width | 5 1/8 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Hand Soap Dispenser, Material ABS Plastic, Series CS2, Finish Plastic, Compatible with Manufacturer Model Number 4171-08, 4173-08, Refill Size 1,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included No, Overall Depth 10 in, Overall Height 3 7/8 in, Overall Width 5 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR SQUEEGEE - REAR .125in APEX, FITS WN 86326070 (8.632-607.0)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- COLORCORE ColorCore Medium Nail Brush, Blue (643313)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- Purell Hand Soap & Lotion Dispensers