Shop All Hand Sanitizer Dispenser Refills
Purell
CS2 Hand Sanitizer Dispenser, 1,000 mL, 5.14 x 3.83 x 10, White, 6PK
Mfr # 4121-06
Zoro # G205736800
product price: $18.84
/pk 6, $3.14/ea
Sold in multiples of 250 for $4,710.00
$4,710.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Color White
- Container Type 1,000 mL
- Material Plastic
- Width 5.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4121-06
- Zoro # G205736800
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Width | 5.14" |
Height | 10" |
Depth | 3.83" |
Details
Standards | ADA Compliant |
Color | White |
Item | Hand Cleaner Dispensers |
Container Type | 1,000 mL |
Material | Plastic |
Net Weight | 5.97 lbs |
Dispenser Mount Type | Wall |
For Use With | PURELL® CS2 Hand Sanitizer Refills |
Mount Type | Wall |
Description
The PURELL CS2 Hand Soap Dispenser is cost-effective push-style soap dispenser designed to provide reliable access to hand soap. With an elegant, compact design, its small footprint means it can be placed by nearly any sink. It’s ideal for patient rooms, restrooms, breakrooms, and anywhere else hand soap is needed. The push-style dispenser is fully ADA compliant. It works with 1,000 mL Refills of PURELL Brand HEALTHY SOAP Antibacterial Lotion Soap with PCMX (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Drill Brush - Cleaning Supplies - Kitchen Accessories - Mold Remover (5in-S-G-H-DS)
- FLOOD Pro Series No Scent All Purpose Cleaner Liquid 1 gal (FLD53-01)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- CONQUEROR 103 Liq, Odor Counteractant Tutti Frutti, PK12 (103Q)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- Purell Hand Sanitizer Dispenser Refills