Shop All Hand Wipes
Purell
Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000
Mfr # 9026-1M
Zoro # G601962711
original price:
$156.79
8% off
new price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Individually Wrapped
- Wipes per Container 1000
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Weight 13.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9026-1M
- Zoro # G601962711
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 5" |
Length | 7" |
Details
Packaging Type | Individually Wrapped |
Wipes per Container | 1000 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Weight | 13.85 lbs |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Contains | Ethyl Alcohol |
Application | Hand Washing |
Material | Paper |
Fragrance | Unscented |
Formula | Ethyl Alcohol |
Package Type | Individually Wrapped |
Dirt Types | Bacteria; Dust; Germs; Grime; Soil |
Description
Thick, textured wipes that clean, sanitize and moisturize. Kills 99.99% of the germs that may cause illness. 62% alcohol formulation cleans and sanitizes. aloe, moisturizers, vitamins A and E keep skin soft. Individually wrapped.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- VIKAN Floor Squeegee, Straight Blade, 16" L, Brn (714066)
- MAXIM Cleaners & Detergents, 1 Gal Jug, Liquid, 4 PK (250000-41)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK1000 (9022-10)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, 45 Wipes, Fresh (50830)
- Purell Hand Wipes