Shop All Hand Wipes
Purell
Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box
Mfr # 9027-12
Zoro # G3493016
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Sheet Size 5 in x 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9027-12
- Zoro # G3493016
- UPC # 073852019865
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 5 in x 7 in |
Wipe Width | 5 in |
Wipe Length | 7 in |
Details
Packaging Type | Box |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 120 |
Color | White |
Product Availability | Temporarily Unavailable |
Hygiene Form | Wipes |
Item | Hand Sanitizer Wipes |
Standards | FDA |
Material | Cotton |
Contains | 62% Ethyl Alcohol |
Fragrance | Alcohol |
Container Type | Box |
Formula | 62% Ethyl Alcohol |
Series | Purell |
Form | Wipes |
Flushable | No |
Product Type | Hand Sanitizer Wipes |
Description
Hand Sanitizer Wipes, Container Type Box, Flushable No, Form Wipes, Formula 62 Percent Ethyl Alcohol, Fragrance Alcohol, Hygiene Properties None, Series Purell, Standards FDA, Wipe Length 7 in, Wipe Width 5 in, Wipes per Container 120, Material Cotton, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 24 (25193-CP)
- ROYAL Vacuum Bag, 7 PK (AR10140)
- UNGER ThreadedWoodConeAdapter (TWA00)
- DUSTLESS TECHNOLOGIES HEPA Wet/Dry Pro DustlessVac, 8 gal (D1618)
- PURELL Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100 (9022-10)
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- Purell Hand Wipes