Shop All Disinfectants and Sanitizers
Purell
Cleaners & Detergents, Spray Bottle, Fresh Citrus, 6 PK
Mfr # 3342-06
Zoro # G604417799
product price: $34.69
/pk 6, $5.78/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fresh Citrus
- Primary Chemical Ethyl Alcohol 29.4%; other ingredients 70.6%
- Application Method Disinfectant/Cleaner
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3342-06
- Zoro # G604417799
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fresh Citrus |
Item | Cleaners & Detergents |
Primary Chemical | Ethyl Alcohol 29.4%; other ingredients 70.6% |
Application Method | Disinfectant/Cleaner |
Capacity | 32 oz |
Net Weight | 14.6 lbs |
Physical Form | Liquid |
Surface | Multi Surface |
Application | Disinfectant/Cleaner |
For Use On | Norovirus; Cold and Flu Viruses; Other Organisms |
Standards | EPA Reg. No. 84368-1; EPA List N; U.S. EPA Design for the Environment Certified (DfE) |
Description
Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria – including cold and flu, strep, norovirus, Listeria, MRSA, VRE, and human coronavirus. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. The light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces – no rinse required even on food-contact surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 30G Recyl Drw St Trash Bag50Ct (HK30DS050BU)
- SC JOHNSON PROFESSIONAL Industrial Hand Wipe, Cherry, 10x12In., PK6 (KCW70W)
- ARM & HAMMER Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Box, PK9 (33200-84113)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- PURELL Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear, 6 PK (GOJ334106)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- Purell Disinfectants and Sanitizers