Shop All Disinfectants and Sanitizers
Purell
Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK
Mfr # 3340-06
Zoro # G305736717
original price:
$56.55
19% off
new price: $45.25
/pk 6, $7.54/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fragrance Free
- Primary Chemical Ethyl Alcohol
- Chemicals For Use On Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses; VRA
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3340-06
- Zoro # G305736717
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fragrance Free |
Item | Cleaners & Detergents |
Primary Chemical | Ethyl Alcohol |
Chemicals For Use On | Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses; VRA |
Capacity | 32 oz |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
For Use On | Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses; VRA |
Surface | Multi Surface |
Standards | US EPA Design for the Environment |
Cleaner Container Type | Spray Bottle |
Net Weight | 14.6 lbs |
Description
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most – yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA’s lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the Environment (DfE) product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Dust Pan Handle, Black - (FG2532L2BLA)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK (9342-06)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- PURELL Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear, 6 PK (GOJ334106)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- Purell Disinfectants and Sanitizers