Shop All Disinfectants and Sanitizers
Purell
Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK
Mfr # 3341-06-RTL
Zoro # G405736839
product price: $42.65
/pk 6, $7.11/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fragrance free
- Primary Chemical Alcohol
- Chemicals For Use On Food Contact Surfaces
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3341-06-RTL
- Zoro # G405736839
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fragrance free |
Item | Cleaners & Detergents |
Primary Chemical | Alcohol |
Chemicals For Use On | Food Contact Surfaces |
Capacity | 32 oz |
Cleaner Container Type | Spray Bottle |
Net Weight | 14.62 lbs |
Application | Surface Sanitizing |
Standards | EPA Reg. No. 84368-1; EPA List N; NSF D2 Certified; Kosher Pareve; U.S. EPA Design for the Environment Certified (DfE) |
Features | Bottle with Spray Trigger Attached |
For Use On | Food Contact Surfaces |
Physical Form | Liquid |
Surface | Surfaces |
Description
Formulated for convenience and ease-of-use, Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most – yet is gentle enough to use on a child’s highchair with no rinse required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, E. coli, Salmonella, and human coronavirus in 30 seconds. With the EPA’s lowest allowable toxicity rating, it delivers the overall fastest disinfection time of any Design for the Environment (DfE) product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- ITW PRO BRANDS , SPRAY NINE DISINF/CLEANR 5GL (26805)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK (9342-06)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- Purell Disinfectants and Sanitizers