Shop All Hand Soap & Lotion Dispensers
Purell
Automatic Hand Sanitizer Dispenser, Gray
Mfr # 8214-DS
Zoro # G710865170
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Material ABS Plastic
- Color Black
- Series ES10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8214-DS
- Zoro # G710865170
- UPC # 10073852301790
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Height | 28 1/2 in |
Overall Depth | 5 3/4 in |
Overall Width | 13 1/2 in |
Details
Item | Hand Sanitizer Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | Black |
Series | ES10 |
Includes | Dispenser |
Mount Type | Floor |
Finish | Matte |
Compatible with Manufacturer Model Number | 8351-02, 8353-02 |
For Dispenser Type | Automatic |
Product Type | Hand Sanitizer Dispenser |
Compatible Manufacturer Part Number | 8351-02, 8353-02 |
Power Source | Cartridge Battery |
Batteries Included | No |
Compatible Manufacturer Model Number | 8351-02, 8353-02 |
For Use with Mfr. Model Number | 8351-02, 8353-02 |
For Use With Mfr. Model Number | 8351-02, 8353-02 |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series ES10, Finish Matte, Compatible with Manufacturer Model Number 8351-02, 8353-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 5 3/4 in, Overall Height 28 1/2 in, Overall Width 13 1/2 in, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Duo Broom, 24", 60" Yellow Alum Handle (82104)
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- Purell Hand Soap & Lotion Dispensers