Shop All Hand Soap & Lotion Dispensers
Purell
All-Weather 5524-01 CS4 1200 mL Graphite Gray Manual Hand Sanitizer Dispenser
Mfr # 381P552401
Zoro # G911635473
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P552401
- Zoro # G911635473
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell All-Weather 5524-01 graphite gray manual hand sanitizer dispenser. Able to hold 1200 mL of product this unit is the perfect addition to any hand sanitizing station! This all-weather dispensing system is made for high-traffic locations where access to a restroom is either limited or unavailable. While its graphite gray color lends a soft clean look its large sight window makes it easier for employees to monitor the refill level. The Lock Or Not technology allows you to convert this dispenser into a locking unit and an optional lock key is included to protect your inventory. Use it with compatible CS4 hand sanitizer refills sold separately.This unit is made with engineered resin which is three times stronger than materials used in most traditional dispensers. It boasts a large push button for easy dispensing and can withstand temperatures from -40 to 122 degrees Fahrenheit. Plus it is simple to install and mounts right on the wall with the included hardware. It even has guaranteed reliability. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Width: 5 13/16''Depth: 4 1/2''Height: 10 9/16''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Push Broom, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, Red Bristle, 3 1/8 in Bristle Lg (635)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- TUNDRA Surprise Bowl Cleaner (58882)
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- Purell Hand Soap & Lotion Dispensers