Shop All Hand Soap & Lotion Dispensers
Purell
ADX-7 Dispenser, 700 mL, 3.75 x 3.5 x 9.75, Chrome/Black
Mfr # 8728-06
Zoro # G606569038
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 700 mL
- Mounting Type Wall
- Height 9.79
- Width 3.71
- Features SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature.; Remove pump on refill for easy recycling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8728-06
- Zoro # G606569038
- UPC # 73852023237
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 700 mL |
Height | 9.79 |
Width | 3.71 |
Details
Mounting Type | Wall |
Features | SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature.; Remove pump on refill for easy recycling. |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate |
Description
Push-style hand sanitizer dispenser is ideal for tight spaces. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Fully ADA compliant. Controlled collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made of durable, recyclable PET material, using 30% less plastic than rigid HDPE bottles. Brushed chrome/black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000810 (GSQ1220TN2)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- PURELL Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray (2720-12)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- Purell Hand Soap & Lotion Dispensers