Shop All Hand Soap & Lotion Dispensers
Purell
ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White
Mfr # 8820-06
Zoro # G4197173
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 8820-06
- Zoro # G4197173
- UPC # 073852023244
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250 mL |
Height | 10 1/2 in |
Width | 6 in |
Depth | 4 in |
Overall Width | 4 5/8 in |
Overall Depth | 4 in |
Overall Height | 11 7/8 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series ADX-12, Finish Matte, Compatible with Manufacturer Model Number 8803-03, 8804-03, 8805-03, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 11 7/8 in, Overall Width 4 5/8 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (L90790)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- Purell Hand Soap & Lotion Dispensers