Shop All Hand Sanitizers
Purell
Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 1.5 L Pump Bottle, 4PK
Mfr # 5015-04
Zoro # G109151402
product price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 L
- Hygiene Form Gel
- Fragrance Clean
- Color Clear
- Packing Type Pump Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5015-04
- Zoro # G109151402
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.5 L |
Details
Item | Hand Sanitizers |
Hygiene Form | Gel |
Fragrance | Clean |
Color | Clear |
Packing Type | Pump Bottle |
Description
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- DANCO 53/64 in. D Cadmium Plated Steel Steel Basin Washer (36475B)
- PURELL VF PLUS Hand Sanitizer Gel, 2 oz Flip-Cap Bottle, Fragrance-Free, 24PK (9299-24)
- PURELL HAND SNTZR 12.6OZ (9747-12-S-DNU)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- Purell Hand Sanitizers