Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Refreshing Gel Hand Sanitizer, 20 oz Pump Bottle, PK12
Mfr # 3023-12
Zoro # G404417692
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Clean
- Packaging Type Pump Bottle
- Size 20 oz
- Color Clear
- Net Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3023-12
- Zoro # G404417692
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 20 oz |
Details
Fragrance | Clean |
Packaging Type | Pump Bottle |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 17 lbs |
Hand Sanitizers Type | Gel |
Description
PURELL® Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it’s tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It’s free of parabens, phthalates, and preservatives.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- TOUGH GUY 5/8 in W Tile and Grout Brush, Stiff, 5-1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (1VAF3)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push-Style, Graphite (GOJ642401)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- Purell Hand Sanitizer Dispenser Refills