Shop All Hand Sanitizers
Purell
Advanced Refreshing Gel Hand Sanitizer, 1 L Flip Cap Bottle, Clean Scent, 4PK
Mfr # 9683-04
Zoro # G305736694
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Product Grouping Gel
- Container Shape Flip-Cap Bottle
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 9683-04
- Zoro # G305736694
- Country of Origin United States
- Category Hand Sanitizers
Details
Item | Hand Sanitizers |
Hygiene Product Grouping | Gel |
Container Shape | Flip-Cap Bottle |
Fragrance | Clean |
Color | Clear |
Description
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it’s tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It’s free of parabens, phthalates, and preservatives.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DVD Program, Cargo Securement Flatbeds (19071)
- STAR BRITE Star brite 14308 Star Tron Enzyme Fuel Treatment - Classic Gas Formula, 8 oz (14308)
- WELCH ALLYN 3.5V RECHARGEABLE BATTERY-BLK (72200)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL HAND SNTZR 12.6OZ (9747-12-S-DNU)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- SC JOHNSON PROFESSIONAL InstantFOAM COMPLETE PURE Alcohol Hand Sanitizer, 1 L Refill, Fragrance-Free, 3PK (10691240071010)
- Purell Hand Sanitizers