Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Advanced Instant Gel Hand Sanitizer, 16 oz Pump Bottle, Clean Scent (Discontinued)
Mfr # 9636-12-P EA
Zoro # G105881365
This Product is Discontinued
Key Features
- Fragrance Clean
- Packaging Type Pump Bottle
- Size 16 oz
- Color Clear
- Net Weight 1.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9636-12-P EA
- Zoro # G105881365
- UPC # 73852291018
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 16 oz |
Details
Fragrance | Clean |
Packaging Type | Pump Bottle |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 1.02 lbs |
Hand Sanitizers Type | Gel |
Description
Alcohol-based product evaporates without needing water or towels to work. Kills 99.99% of most common germs that may cause illness. With a blend of four moisturizers, hands feel soft, even with frequent use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.