Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Advanced Hand Sanitizer Gel, 450mL Refill for ES System, PK2 (Discontinued)
Mfr # 1450-08-2PK
Zoro # G9480012
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series ES
- Fragrance citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1450-08-2PK
- Zoro # G9480012
- UPC # 073852060355
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 450 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | ES |
Fragrance | citrus |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | ADA compliant |
Item | Hand Sanitizer |
Package Type | Bottle |
Form | Gel |
Uses Dispenser | Mfr. No. 1450-D8 |
Industry Type | Healthcare |
Package Configuration | 2-7/8 in x 2-7/8 in |
Manufacturer Dispenser Part Number | Mfr. No. 1450-D8 |
Series | ES |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Fragrance Citrus, Hygiene Properties None, Requires Dispenser Yes, Series ES, Manufacturer Dispenser Part Number Mfr. No. 1450-D8, Product Type Hand Sanitizer, Standards ADA Compliant, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.