Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Hand Sanitizer Foam ES6 Starter Kit, Graphite
Mfr # 6453-1G-FS
Zoro # G909258899
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1,200 mL
- Standards ADA Compliant
- Color Graphite
- For Use With PURELL® ES6 Dispenser Refills
- Mount Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6453-1G-FS
- Zoro # G909258899
- UPC # 73852296570
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Standards | ADA Compliant |
Color | Graphite |
Item | Hand Cleaner Dispensers |
For Use With | PURELL® ES6 Dispenser Refills |
Mount Type | Wall |
Includes | (1) PURELL® ES6 Hand Sanitizer Dispenser, Graphite; (1) ES6 PURELL® Advanced Hand Sanitizer Foam Refill; Mounting Tape |
Description
Provide hand hygiene when and where it's needed with the PURELL ES6 Touch-Free Hand Sanitizer DispenserStarter Kit. Kit includes ES6 dispenser and one refill. Place by entrances, outside restrooms, in breakrooms, and in other areas of the facility to send a signal that your building is committed to health. Plus, research shows that 80 percent of people said seeing PURELL products left them with a positive overall impression. Includes 1200 mL refill of PURELL Advanced Hand Sanitizer, which kills 99.99% of most common germs and leaves skin feeling clean and refreshed. Large size minimizes change outs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617-01)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 8 Oz. (60-129*)
- MOLD ARMOR Siding/House Wash M/M Gl (FG581)
- 3M Carpet Bonnet, 19 In, White, PK5 (48011086064)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- PURELL Hand Sanitizer, 450 mL, Citrus, PK6 (4450-06)
- PURELL Hand Sanitizer, Foam, 1200 mL, PK2 (8353-02)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Black, Foam Hand Sanitizer Dispenser (TCS-B-9325)
- Purell Hand Sanitizer Dispenser Refills