Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill
Mfr # 1305-03
Zoro # G104417633
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 700 mL
- Color Clear
- For Use With PURELL® LTX-7™ Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1305-03
- Zoro # G104417633
- UPC # 73852031294
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
For Use With | PURELL® LTX-7™ Dispensers |
Features | Foam Hand Sanitizer Refill—PURELL® LTX-7™ Dispensers |
Net Weight | 1.63 lbs |
Hand Sanitizers Type | Foam |
Description
PURELL Advanced Hand Sanitizer foam kills 99.99% of most common germs that may cause illness. The 70% ethyl alcohol formulation is free of fluorinated chemicals, and milder on skin than hand washing. The thick, rich foam formulation stays on your hand. PURELL Advanced Hand Sanitizer is enhanced with four different skin-conditioning agents that help maintain skin health skin moisture and improves overall skin feel.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- BONA Bona 1462712 Hardwood Floor Mop Kit (1462712)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- TECH No Scent Multi Purpose Stain Remover 24 oz Spray (30024-06S)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- PURELL SF607™ Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1902-02)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- Purell Hand Sanitizer Dispenser Refills