Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear
Mfr # 1905-02
Zoro # G504186108
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1,200 mL
- Color Clear
- Features Foam Hand Sanitizer Refill—PURELL® LTX-12™ Dispensers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1905-02
- Zoro # G504186108
- UPC # 73852031300
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
Features | Foam Hand Sanitizer Refill—PURELL® LTX-12™ Dispensers. |
Net Weight | 2.79 lbs |
For Use With | PURELL® ADX-12™ or LTX-12™ Dispensers (sold separately.) |
Hand Sanitizers Type | Foam |
Description
PURELL Advanced Hand Sanitizer foam kills 99.99% of most common germs that may cause illness. The 70% ethyl alcohol formulation is free of fluorinated chemicals, and milder on skin than hand washing. The thick, rich foam formulation stays on your hand. PURELL Advanced Hand Sanitizer is enhanced with four different skin-conditioning agents that help maintain skin health skin moisture and improves overall skin feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (101C)
- KLEENEX Facial Flat Tissue Boxes , 100 Tissues/Box, 36PK (21400)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- ECO-STRONG 40x46 1.2 Mil 40-45 gal. Black Star Perf Roll No Print, PK100 (EC404612K)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push-Style, Graphite (GOJ642401)
- PURELL Advanced Gel Hand Sanitizer, Bag-in-Box, Unscented, 800mL Refill, PK12 (9657-12)
- Purell Hand Sanitizer Dispenser Refills