Shop All Hand Sanitizer Dispenser Refills
Purell
Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear
Mfr # 8805-03
Zoro # G704417842
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 1,200 mL
- Color Clear
- Net Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8805-03
- Zoro # G704417842
- UPC # 73852029963
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 2.5 lbs |
Features | Foam Hand Sanitizer Refill—PURELL® ADX-12™ Dispensers |
For Use With | PURELL® ADX-12™ Dispensers (sold separately) |
Hand Sanitizers Type | Foam |
Description
PURELL Advanced Hand Sanitizer foam kills 99.99% of most common germs that may cause illness. The 70% ethyl alcohol formulation is free of fluorinated chemicals, and milder on skin than hand washing. The thick, rich foam formulation stays on your hand. PURELL Advanced Hand Sanitizer is enhanced with four different skin-conditioning agents that help maintain skin health skin moisture and improves overall skin feel.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069L (GSQ1008AX)
- NILFISK Dust Brush, 2" D, 3-1/2" L, 4" W (4072200570)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, 20 oz Pump Bottle, PK12 (3023-12)
- PURELL Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7416DS)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- Purell Hand Sanitizer Dispenser Refills