Shop All Hand Soap & Lotion Dispensers
Purell
Advanced 6453-1G ES6 1200 mL Graphite Gray Automatic Hand Sanitizer Dispenser Starter Kit
Mfr # 381P64531GFS
Zoro # G611635322
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P64531GFS
- Zoro # G611635322
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell Advanced 6453-1G ES6 graphite gray automatic hand sanitizer dispenser starter kit. This kit comes with everything you need to set up an efficient touch-free hand sanitizing station! It includes an ES6 automatic hand sanitizer dispenser and 1 1200 mL refill. Mounting hardware is also included to install the dispenser right on the wall.Made of durable ABS plastic this automatic dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. An attached shield catches any extra sanitizer so your floors remain clean. Plus it holds an ample supply of product thanks to its 1200 mL capacity. While its graphite gray color and curved exterior lend a soft clean look its At-A-Glance design offers great product visibility allowing employees to easily monitor the fill level. With the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure.The included ES6 hand sanitizer refill not only kills more than 99.9% of the most common germs but is also clinically proven to help maintain skin health. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Provide your guests with a convenient efficient way to sanitize their hands by adding this all-in-one starter kit to your facility.Overall Dimensions:Width: 5 1/2''Depth: 3 7/8''Height: 14 3/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- GOFER PARTS Replacment Skirt For Nilfisk/Advance 56410335 (GSK1033X1)
- LYSOL Dual Action Fiber Weave Antibacterial Wipes 75 pk, 75PK (1920081700)
- XERO Premium Quick Connect Push to Fit Set 516 Inch (209-24-381)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- Purell Hand Soap & Lotion Dispensers