Shop All Hand Soap & Lotion Dispensers
Purell
Advanced 5053-1G ES4 1200 mL Graphite Gray Manual Hand Sanitizer Dispenser Starter Kit
Mfr # 381P50531GFS
Zoro # G611635360
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P50531GFS
- Zoro # G611635360
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell Advanced 5053-1G ES4 graphite gray manual hand sanitizer dispenser starter kit. This kit comes with everything you need to set up an efficient hand sanitizing station! It includes an ES4 manual hand sanitizer dispenser and 1 1200 mL refill. Mounting hardware is also included to install the dispenser right on the wall.Made of durable ABS plastic the dispenser has a large push button and is a great addition to schools restaurants or hotels. It includes a wall and floor protector shield to reduce messes caused by overspray of sanitizer. Plus it holds an ample supply of product thanks to its 1200 mL capacity. While its graphite gray color and curved exterior lend a soft clean look its At-A-Glance design offers great product visibility.The included ES4 hand sanitizer refill not only kills more than 99.9% of the most common germs but is also clinically proven to help maintain skin health. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Provide your guests with a convenient efficient way to sanitize their hands by adding this all-in-one starter kit to your facility.Overall Dimensions:Width: 5 1/2''Depth: 3 7/8''Height: 14 1/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Large Stainless Steel Bucket Set, PK3 (SSB422SET)
- DRILLBRUSH BBQ Accessories - Grill Brush - Rust Remover - BBQ Brush - Gas Grill (4in-S-K-QC-DB)
- CHEMTRONICS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (ES2289)
- SHEILA SHINE Sheila Shine Stainless Steel Cleaner & Polish, 10 oz. Aerosol Can, 12 Cans (SSI 1)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- Purell Hand Soap & Lotion Dispensers