Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Hand Sanitizer, Foam, Aerosol, 15oz Refill for APX Dispenser (Discontinued)
Mfr # 9698-12
Zoro # G1195415
This Product is Discontinued
Key Features
- Hygiene Form Foam
- Color White
- Size 15 oz
- Series APX(TM)
- Application Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9698-12
- Zoro # G1195415
- UPC # 073852000467
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 15 oz |
Details
Item | Hand Sanitizer |
Hygiene Form | Foam |
Color | White |
Series | APX(TM) |
Application | Hand |
Form | Foam |
Industry Type | Healthcare |
Requires Dispenser | Yes |
Standards | OSHA Bloodborne Pathogens |
Uses Dispenser | Mfr. No. 9699 |
Hygiene Properties | None |
Packaging Type | Bottle |
Formula | Original |
Package Type | Dispenser Refills |
Hygiene Series | APX |
Product Availability | Temporarily Unavailable |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | Mfr. No. 9699 |
Description
Hand Sanitizer, Form Foam, Formula Original, Hygiene Properties None, Requires Dispenser Yes, Series APX(TM), Manufacturer Dispenser Part Number Mfr. No. 9699, Color White, Product Type Hand Sanitizer, Standards OSHA Bloodborne Pathogens
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.