Shop All Multi-Purpose Wipes
Purell
9114-01-SLVHSW DS360 High Capacity Wipes Station with Integrated Waste Receptacle
Mfr # 381911401SLV
Zoro # G712341290
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381911401SLV
- Zoro # G712341290
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Use this sturdy metal Purell 9114-01-SLVHSW DS360 high capacity wipe station with integrated waste receptacle at entrances to banks schools office buildings and even near shopping carts at grocery stores to dispense sanitizing wipes! Its durable steel frame prevents rust and the sturdy weighted base ensures stability. This wipe dispenser features an integrated waste receptacle to allow for easy mess-free wipe disposal.This high capacity wipes station's REDIPUL Nozzle with patent-pending re-wicking technology eliminates wipe fallback and reduces the number of dried-out wipes. Unlike other dispensers this wipe station includes a spacious storage compartment that allows for easy maintenance when refilling wipes. The 360 degree design makes wipes easily accessible from all angles and this dispenser a versatile option in many different establishments and settings.Overall Dimensions:Length: 15 1/2''Width: 15 1/2''Height: 39 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP Washing Machine Hose 10' (WA6107010)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 180 Wipes, 12 in x 16 3/4 in, Unscented (33352)
- PURELL Towels & Wipes, White, Cloth, 1 Wipes, Fresh Citrus, 6 PK (9342-06)
- PURELL Hand Sanitizer Wipes, White, Canister, Textured, 100 Wipes, 5-3/4 in x 7 in, Citrus (9111-12)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- PURELL FOODSERVICE SURFACE SANITIZING WIPES, FRAGRANCE-FREE, 10 X 7, 6PK (934106CT)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- PURELL Purell 9030-12 Alcohol Formulation Sanitizing Wipes 80 Count Canister - 12/Case, 12PK (381P903012)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- Purell Multi-Purpose Wipes