Shop All Hand Soap & Lotion Dispensers
Purell
8828-06 ADX-12 1200 mL Black Manual Hand Sanitizer Dispenser
Mfr # 381P882806BK
Zoro # G011636189
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P882806BK
- Zoro # G011636189
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand sanitizing with this Purell 8828-06 ADX-12 1200 mL black manual hand sanitizer dispenser. Dispensing approximately 920 times per fill-up this unit is ideal for high-traffic areas and can easily be added to your restroom or kitchen! It is compatible with Purell ADX hand sanitizer refill cartridges and incorporates a large front window with an innovative skylight so your employees can easily monitor the fill level.Made of durable plastic this manual hand soap dispenser has a large push button and is a great addition to any school restaurant or hotel. It can be installed quickly and can easily be converted to a locked unit to ensure tamper-free dispensing. For quality assurance it also comes with a lifetime guarantee. Provide this easy-to-use manual dispenser to your customers and help maintain your clean facility.Overall Dimensions:Width: 4 5/8''Depth: 3 15/16''Height: 11 7/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP89)
- POOPOURRI Poo-Pourri Cedarwood/Citrus Scent Odor Eliminator 2 oz Liquid (TRAP-002-CB)
- UNGER 96 in Threaded Telescoping Pole, Silver, Aluminum/Plastic (EZ25G)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- KEENEY MFG Modern Soap and Lotion Dispenser, Polished Chrome (K613PC)
- Purell Hand Soap & Lotion Dispensers