Shop All Hand Soap Dispenser Refills
Purell
7878-02 Healthy Soap Healthcare CS8 1200 mL Antimicrobial Foaming Hand Soap, 2PK
Mfr # 381P787802
Zoro # G511635897
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P787802
- Zoro # G511635897
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this Purell 7878-02 Healthy Soap Healthcare CS8 antimicrobial foaming hand soap! This hand soap kills bacteria fast washes away common pathogens and is perfect for use in healthcare environments. Not only is it gentle on hands and great for frequent use it boasts a light floral fragrance rather than a typical chemical scent. It is also compatible with most glove types including nitrile vinyl and latex so your staff can sanitize their hands and easily put on gloves immediately. Just as mild as non-microbial hand soap this PCMX antimicrobial soap is quick-acting to wash away bacteria and prevent any bacteria growth. Environmentally friendly with sustainability in mind this foaming hand soap is also USDA bio based and ECOLOGO certified. Use it with a compatible CS8 hand soap dispenser sold separately.This hand soap comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with Sanitary Sealed lock to eliminate germs and contaminants this soap refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55434)
- BEER CLEAN General Purpose Cleaners, 4 lb. Jar, Odorless, 2 PK (990241)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5071-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7772-02)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- PURELL 40.6 fl oz (1200 mL) CS8 Refill HEALTHY SOAP Mild Foam 2 PK (GOJ787402)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- Purell Hand Soap Dispenser Refills