Shop All Hand Sanitizers
Purell
7869-02 Healthcare CS8 1200 mL Waterless Surgical Scrub Hand Sanitizer Gel, 2PK
Mfr # 381P786902
Zoro # G911636029
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P786902
- Zoro # G911636029
- Country of Origin United States
- Category Hand Sanitizers
Description
Ensure superior hand hygiene in your establishment with this Purell 7869-02 Healthcare CS8 surgical scrub hand sanitizer gel! It is effective against germs and bacteria while also reducing microbial growth for 6 hours after use making it ideal for use is hospitals and surgical areas. Just dispense the gel and rub it on your hands there is no scrubbing or brushes required! This sanitizer is also compatible with most glove types including nitrile neoprene and latex so your staff can sanitize their hands and easily put on gloves immediately. This sanitizer is fragrance free and has 5 different moisturizers to keep skin both clean and healthy. Designed for use in hospitals and other healthcare facilities this soap can be used as a surgical scrub soap. Each refill has its own built in energy source so your dispenser will never run out of battery! Use it with a compatible CS8 surgical scrub dispenser sold separately.This hand sanitizer gel comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with Sanitary Sealed lock to eliminate germs and contaminants this sanitizer refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- PROFLEX BY ERGODYNE Knee Sleeve, S, 14"Cir Max, Black (615)
- MEDIQUE Antacid, Chewable Tablet, 420mg, PK50 (10133)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- PURELL 8 Oz. Gel Pump Bottle Hand Sanitizer (3015-12-CMR)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- Purell Hand Sanitizers