Shop All Hand Soap & Lotion Dispensers
Purell
7834-01 CS8 1200 mL Graphite Automatic Hand Soap Dispenser
Mfr # 381P783401
Zoro # G311636018
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P783401
- Zoro # G311636018
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7834-01 CS8 black automatic hand soap dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its black color and curved exterior lend a soft clean look its large sight window offers great product visibility allowing your employees to easily monitor the fill level. Each refill has its own coin cell battery so your dispenser will never run out of battery! Plus with the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure. Use with compatible CS8 hand soap refills sold separately.Made of durable ABS plastic this automatic hand soap dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall with the included hardware or adhesive tape. It even includes a lifetime guarantee for quality assurance! Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility.Overall Dimensions:Length: 8 3/16''Width: 4 7/8''Height: 11 3/8''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- HONEY-CAN-DO Wicker Hamper, Wicker (HMP-01619)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- Purell Hand Soap & Lotion Dispensers