Shop All Hand Soap & Lotion Dispensers
Purell
7820-01 CS8 1200 mL White Automatic Hand Sanitizer Dispenser
Mfr # 381P782001
Zoro # G711595175
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P782001
- Zoro # G711595175
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7820-01 CS8 white automatic hand sanitizer dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its white color and curved exterior lend a soft clean look its large sight window offers great product visibility allowing your employees to easily monitor the fill level. Each refill has its own coin cell battery so your dispenser will never run out of battery! Plus with the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure. Use with compatible CS8 hand sanitizer refills sold separately.Made of durable ABS plastic this automatic hand sanitizer dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall with the included hardware or adhesive tape. An attached shield catches any extra sanitizer so your floors remain clean. It even includes a lifetime guarantee for quality assurance! Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility.Overall Dimensions:Length: 8 3/16''Width: 4 7/8''Height: 11 3/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Spray (SW051R)
- SC JOHNSON PROFESSIONAL 1L Foam Hand Soap Cartridge, 6 PK (AZU1L)
- GORDON BRUSH Counter Duster – Blue 5 x 15 Row Polypropylene Bristle Plastic Handle (M550021)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- PURELL ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (6420-01)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite (6424-01)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- BOBRICK Liquid Soap Dispenser (26607)
- Purell Hand Soap & Lotion Dispensers