Shop All Hand Soap & Lotion Dispensers
Purell
7810-01 CS8 1200 mL White / Blue Automatic Waterless Surgical Scrub Hand Sanitizer Dispenser
Mfr # 381P781001
Zoro # G211635883
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P781001
- Zoro # G211635883
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7810-01 CS8 white / blue automatic waterless surgical scrub hand sanitizer dispenser. Able to hold 1200 mL of product this unit can easily be added to any hospital! While its white and blue color and curved exterior lend a soft clean look its large sight window offers great product visibility allowing your employees to easily monitor the fill level. Each refill has its own coin cell battery so your dispenser will never run out of battery! Plus with the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure. Use with compatible CS8 surgical scrub refills sold separately.Made of durable ABS plastic this automatic waterless surgical scrub dispenser boasts hands-free operation and is a great addition to your hospital as it doubles the dispensing amount for proper scrubbing before a surgery. Plus it is simple to install and mounts right on the wall with the included hardware or adhesive tape. It even includes a lifetime guarantee for quality assurance! Provide your doctors with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility.Overall Dimensions:Length: 8 3/16''Width: 4 7/8''Height: 11 3/8''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER SWhteper, Swiffer (09060)
- ROOTO Crystals Drain Cleaner 32 oz (1033-N)
- HAMILTON BEACH Proctor Silex Steam Iron (17291PS)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- Purell Hand Soap & Lotion Dispensers